Series Information
| Manufacturer Part Number | E57FAL30A2SA-M |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | E57 Series Tubular Metal Faced Inductive Proximity Sensor, 1.18 dia, Straight, Sensor dist: 10 mmdist, 100 mA max AC, 2 - Wire AC, NO, 100 mA at 250 Vac, 3 Pin Dual Key Micro Connector, 20-250 Vac input, < 3 accuracy, None, Shielded |
| Diameter | 30 mm |
| Shielding | Shielded |
| Range | 10 mm |
| Connection Type | 3 Pin Micro |
| Output Type | NO |
| Number of Wires | 2 |
| Composition | Stainless Steel |
| Voltage | 20-250 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC |
| Status Indicator | Yes |
| Max Load Current | 0.1 A |
| Length | 1.18 " |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Approvals | CE, CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |