E57G-30SNN10-Q
Eaton Inductive Proximity, E57G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57G-30SNN10-Q

Eaton Inductive Proximity, E57G Series

E57G-30SNN10-Q

Eaton Inductive Proximity, E57G Series
INDUCTIVE PROX,30MM,DC,SH,NPN,NO,QD
MFG Item Number
E57G-30SNN10-Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57G Series
Item #
E57G-30SNN10-Q
INDUCTIVE PROX,30MM,DC,SH,NPN,NO,QD

E57G Series Information

  • 10~30 VDC Operating Voltage
  • IP67 Environmental Rating
  • Available in Cable and Micro‑Connector Styles
For global sensing applications, the E57G General Purpose series is designed for most standard inductive sensing needs. With its stainless steel tubular body, 360 degree visible LED, fast switching speed and laser‑etched markings, the E57G series is an ideal cost‑effective solution.

Specifications

Specifications
Manufacturer Part Number E57G-30SNN10-Q
Manufacturer Eaton
Product Series E57G
Family Series Eaton Inductive Proximity, E57G Series
Description E57G PROX, 30MM,DC,SH,NPN,NO,STD,SN=10MM,QD
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type 4 Pin M12 Connector
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.26 lbs
Gross Weight 0.3 lbs