Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Inductive Proximity, E57G Series
E57G-30UNC15-Q
Eaton Inductive Proximity, E57G Series
INDUCTIVE PROX,30MM,DC,UN,NPN,NC,QD
MFG Item Number
E57G-30UNC15-Q
This item cannot be canceled or returned
Description
Inductive Proximity, E57G Series
INDUCTIVE PROX,30MM,DC,UN,NPN,NC,QD
10~30 VDC Operating Voltage IP67 Environmental Rating Available in Cable and Micro‑Connector Styles For global sensing applications, the E57G General Purpose series is designed for most standard inductive sensing needs. With its stainless steel tubular body, 360 degree visible LED, fast switching speed and laser‑etched markings, the E57G series is an ideal cost‑effective solution.
Specifications
Specifications
Manufacturer Part Number
E57G-30UNC15-Q
Manufacturer
Eaton
Product Series
E57G
Family Series
Eaton Inductive Proximity, E57G Series
Description
Eaton E57G PROX, 30MM, DC, UNSH, NPN, NC, STD, SN=15MM, QD
Diameter
30 mm
Shielding
Unshielded
Power Type
DC
Range
15 mm
Connection Type
4 Pin M12 Connector
Output Type
NC NPN
Number of Wires
3
Composition
Metallic
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Max Load Current
0.1 A
Approvals
CE, cULus
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
E57G-30UNC15-Q
Eaton Inductive Proximity, E57G Series