Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E57KM8 Eaton Sensors, 8MM IND PROX BRACKET
E57KM8 Eaton Sensors, 8MM IND PROX BRACKET
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Sensors |
| Manufacturer Part Number |
E57KM8 |
| Description |
Eaton E57 Series Proximity Sensor Mounting Bracket, Stainless Steel enclosure |
| Accessory Type |
Bracket |
| Comments |
Mounting |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.45 lbs |