Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E57KNZ8 Eaton Sensors, 8MM CUSHION SENSOR MOUNT
E57KNZ8 Eaton Sensors, 8MM CUSHION SENSOR MOUNT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Sensors |
| Manufacturer Part Number |
E57KNZ8 |
| Description |
Eaton E57 inductive proximity sensor mount, Stainless Steel enclosure, Cushioned Sensor Mount |
| Accessory Type |
Mount |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |