E57LAL12A2SA
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57LAL12A2SA Eaton Inductive Proximity, E57 PREMIUM + Series, 12MM STD IND PROX 2W AC MICRO CONN
MFG Item Number
E57LAL12A2SA

E57LAL12A2SA Eaton Inductive Proximity, E57 PREMIUM + Series, 12MM STD IND PROX 2W AC MICRO CONN

MFG Item Number
E57LAL12A2SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57LAL12A2SA
12MM STD IND PROX 2W AC MICRO CONN

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Manufacturer Part Number E57LAL12A2SA
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description Premium+ Inductive Proximity Sensor, E57, Straight, 12 mm, Shielded, 360° viewable LED, Dual key micro, 2-wire, 250 mA at 250V, 3 pin, <3 sensing range, 2-wire AC, NO, 20-250V
Diameter 12 mm
Shielding Shielded
Power Type AC
Range 2 mm
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Max Load Current 0.5 A
Approvals cUL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
BI2-G12-AZ33X-B3131
BI2-G12-AZ33X-B3131
Turck Inductive Proximity