Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Inductive Proximity, E57 PREMIUM + Series
E57LAL18A2EP
Eaton Inductive Proximity, E57 PREMIUM + Series
18MM STD IND PROX 2W AC PIGTAIL
MFG Item Number
E57LAL18A2EP
This item cannot be canceled or returned
Description
Inductive Proximity, E57 PREMIUM + Series
18MM STD IND PROX 2W AC PIGTAIL
E57 PREMIUM + Series Information
2~22mm Sensing Range 2 or 3 Wire 20~250VAC or 6~48VDC 12~30mm Diameter Right Angle or End Sensing Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.
Shielded or Unshielded NPN or PNP Output Available Cable, Micro, Micro Pigtail, or Mini Connectors LED Status Indicator CE Approved (AC/DC and DC‑Only Models)
Specifications
Specifications
Manufacturer Part Number
E57LAL18A2EP
Manufacturer
Eaton
Product Series
E57 PREMIUM +
Family Series
Eaton Inductive Proximity, E57 PREMIUM + Series
Description
Eaton E57 Premium+ Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 8 mm, 250 mA max AC, 2 - Wire AC, NO, 250 mA at 250Vac, 3 Pin Dual Key Pigtail Micro Connector, 20-250 Vac input, None, Un-shielded, 8 In. 0.2m
Diameter
18 mm
Shielding
Unshielded
Power Type
AC
Range
8 mm
Connection Type
3 Pin Micro Pigtail
Output Type
NO
Number of Wires
2
Voltage
20-250 VAC
Nominal Voltage
120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type
End
Net Weight
0 lbs
Gross Weight
0.01 lbs
E57LAL18A2EP
Eaton Inductive Proximity, E57 PREMIUM + Series