E57LAL18T110S4
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57LAL18T110S4

Eaton Inductive Proximity, E57 PREMIUM + Series

E57LAL18T110S4

Eaton Inductive Proximity, E57 PREMIUM + Series
18MM STD IND PROX 3W DC NPN 4M CABLE
MFG Item Number
E57LAL18T110S4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57LAL18T110S4
18MM STD IND PROX 3W DC NPN 4M CABLE

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Manufacturer Part Number E57LAL18T110S4
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description Eaton E57 Premium+ Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 5 mm, NO NPN Open Collector, 500 mA at 6-30Vdc, 13.1 Ft. 4m Cable, 6–48 Vdc input, <1 accuracy, Short circuit protected, Shielded, 13.71 Ft. 4m
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 4 m
Output Type NO NPN
Number of Wires 3
Voltage 6-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Net Weight 2.1 lbs
Gross Weight 2.1 lbs