Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Inductive Proximity, E57 PREMIUM + Series
E57LAL30T111SP
Eaton Inductive Proximity, E57 PREMIUM + Series
30MM STD IND PROX 3W DC PNP PIGTAIL
MFG Item Number
E57LAL30T111SP
This item cannot be canceled or returned
Description
Inductive Proximity, E57 PREMIUM + Series
30MM STD IND PROX 3W DC PNP PIGTAIL
E57 PREMIUM + Series Information
2~22mm Sensing Range 2 or 3 Wire 20~250VAC or 6~48VDC 12~30mm Diameter Right Angle or End Sensing Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.
Shielded or Unshielded NPN or PNP Output Available Cable, Micro, Micro Pigtail, or Mini Connectors LED Status Indicator CE Approved (AC/DC and DC‑Only Models)
Specifications
Specifications
Manufacturer Part Number
E57LAL30T111SP
Manufacturer
Eaton
Product Series
E57 PREMIUM +
Family Series
Eaton Inductive Proximity, E57 PREMIUM + Series
Description
Eaton Inductive Proximity Sensor, E57, 10 mm range, Straight, Shielded, 360° viewable LED, M12 pigtail, 500 mA at 6-30 Vdc, 4 pin, <1 sensing range, NO PNP open collector, 6-48 Vdc
Diameter
30 mm
Shielding
Shielded
Power Type
DC
Range
10 mm
Connection Type
4 Pin Micro Pigtail
Output Type
NO PNP
Number of Wires
3
Voltage
6-48 VDC
Nominal Voltage
12 VDC, 24 VDC, 48 VDC
Sensing Type
End
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
E57LAL30T111SP
Eaton Inductive Proximity, E57 PREMIUM + Series