E57P-12SNN2-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57P-12SNN2-Q

Eaton Inductive Proximity

E57P-12SNN2-Q

Eaton Inductive Proximity
INDUCTIVE PROX,12MM,DC,SH,NPN,NO,QD
MFG Item Number
E57P-12SNN2-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57P-12SNN2-Q
INDUCTIVE PROX,12MM,DC,SH,NPN,NO,QD

Series Information

Specifications

Specifications
Manufacturer Part Number E57P-12SNN2-Q
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E57P PROX, 12MM,DC,SH,NPN,NO,STD,SN=2MM,QD
Diameter 50.8 mm
Range 12 mm
Connection Type 4 Pin Micro
Output Type NO NPN
Length 3 "
Approvals UL
Net Weight 0.06 lbs
Gross Weight 0.12 lbs