E57P-12UNC4-Q

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57P-12UNC4-Q Eaton Inductive Proximity, INDUCTIVE PROX,12MM,DC,UN,NPN,NC,QD
MFG Item Number
E57P-12UNC4-Q

E57P-12UNC4-Q Eaton Inductive Proximity, INDUCTIVE PROX,12MM,DC,UN,NPN,NC,QD

MFG Item Number
E57P-12UNC4-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57P-12UNC4-Q
INDUCTIVE PROX,12MM,DC,UN,NPN,NC,QD

Series Information

Specifications

Specifications
Manufacturer Part Number E57P-12UNC4-Q
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E57P PROX, 12MM,DC,UNSH,NPN,NC,STD,SN=4MM,QD
Diameter 44.5 mm
Shielding Unshielded
Range 12 mm
Connection Type 4 Pin Micro
Output Type NC NPN
Length 3.25 "
Approvals UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs