E57P-18SNC5-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57P-18SNC5-Q Eaton Inductive Proximity, INDUCTIVE PROX,18MM,DC,SH,NPN,NC,QD

MFG Item Number
E57P-18SNC5-Q

E57P-18SNC5-Q Eaton Inductive Proximity, INDUCTIVE PROX,18MM,DC,SH,NPN,NC,QD

MFG Item Number
E57P-18SNC5-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57P-18SNC5-Q
INDUCTIVE PROX,18MM,DC,SH,NPN,NC,QD

Series Information

Specifications

Specifications
Manufacturer Part Number E57P-18SNC5-Q
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E57P PROX, 18MM,DC,SH,NPN,NC,STD,SN=5MM,QD
Diameter 50.8 mm
Shielding Shielded
Range 18 mm
Connection Type 4 Pin Micro
Output Type NC NPN
Length 5 "
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs