E57P-30SNN10-C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57P-30SNN10-C2

Eaton Inductive Proximity

E57P-30SNN10-C2

Eaton Inductive Proximity
INDUCTIVE PROX,30MM,DC,SH,NPN,NO,2M CBL
MFG Item Number
E57P-30SNN10-C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57P-30SNN10-C2
INDUCTIVE PROX,30MM,DC,SH,NPN,NO,2M CBL

Series Information

Specifications

Specifications
Manufacturer Part Number E57P-30SNN10-C2
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton E57 inductive proximity sensor, INDUCTIVE PROX,30MM,DC,SH,NPN,NO,2M CBL, Eaton
Diameter 127 mm
Shielding Shielded
Range 30 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO NPN
Status Indicator Yes
Length 6 "
Approvals CE, CSA, UL
Net Weight 0.485 lbs
Gross Weight 0.49 lbs