E57P-30UPN15-C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57P-30UPN15-C2 Eaton Inductive Proximity, INDUCTIVE PROX,30MM,DC,UN,PNP,NO,2M CBL

MFG Item Number
E57P-30UPN15-C2

E57P-30UPN15-C2 Eaton Inductive Proximity, INDUCTIVE PROX,30MM,DC,UN,PNP,NO,2M CBL

MFG Item Number
E57P-30UPN15-C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57P-30UPN15-C2
INDUCTIVE PROX,30MM,DC,UN,PNP,NO,2M CBL

Series Information

Specifications

Specifications
Manufacturer Part Number E57P-30UPN15-C2
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E57P PROX, 30MM,DC,UNSH,PNP,NO,STD,SN=15MM,2M CBL
Diameter 127 mm
Shielding Unshielded
Range 30 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO PNP
Length 6 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0.45 lbs