E57PS-12SNC2-C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57PS-12SNC2-C2 Eaton Inductive Proximity, E57PS PROX,12MM,DC,SH,NPN,NC,2M CBL
MFG Item Number
E57PS-12SNC2-C2

E57PS-12SNC2-C2 Eaton Inductive Proximity, E57PS PROX,12MM,DC,SH,NPN,NC,2M CBL

MFG Item Number
E57PS-12SNC2-C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57PS-12SNC2-C2
E57PS PROX,12MM,DC,SH,NPN,NC,2M CBL

Series Information

Specifications

Specifications
Manufacturer Part Number E57PS-12SNC2-C2
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E57PS PROX, 12MM,DC,SH,NPN,NC,ST,SN=2MM,2M CBL
Diameter 133.4 mm
Range 12 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NC NPN
Length 6.25 "
Approvals UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs