E57PS-18SNN5-Q

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57PS-18SNN5-Q Eaton Inductive Proximity, E57PS PROX,18MM,DC,SH,NPN,NO,QD
MFG Item Number
E57PS-18SNN5-Q

E57PS-18SNN5-Q Eaton Inductive Proximity, E57PS PROX,18MM,DC,SH,NPN,NO,QD

MFG Item Number
E57PS-18SNN5-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57PS-18SNN5-Q
E57PS PROX,18MM,DC,SH,NPN,NO,QD

Series Information

Specifications

Specifications
Manufacturer Part Number E57PS-18SNN5-Q
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton E57 inductive proximity sensor, E57PS PROX, 18MM,DC,SH,NPN,NO,ST,SN=5MM,QD
Diameter 50.8 mm
Shielding Shielded
Range 18 mm
Connection Type 4 Pin Micro
Output Type NO NPN
Length 5 "
Approvals UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs