E57PS-18SPN5-C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57PS-18SPN5-C2 Eaton Inductive Proximity, E57PS PROX,18MM,DC,SH,PNP,NO,2M CBL

MFG Item Number
E57PS-18SPN5-C2

E57PS-18SPN5-C2 Eaton Inductive Proximity, E57PS PROX,18MM,DC,SH,PNP,NO,2M CBL

MFG Item Number
E57PS-18SPN5-C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57PS-18SPN5-C2
E57PS PROX,18MM,DC,SH,PNP,NO,2M CBL

Series Information

Specifications

Specifications
Manufacturer Part Number E57PS-18SPN5-C2
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton E57PS PROX, 18MM, DC, SH, PNP, NO, ST, SN=5MM, 2M CBL
Diameter 133.4 mm
Shielding Shielded
Range 18 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO PNP
Length 6.25 "
Approvals CE, CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs