E57PS-18UNC8-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57PS-18UNC8-Q Eaton Inductive Proximity, E57PS PROX,18MM,DC,UN,NPN,NC,QD

MFG Item Number
E57PS-18UNC8-Q

E57PS-18UNC8-Q Eaton Inductive Proximity, E57PS PROX,18MM,DC,UN,NPN,NC,QD

MFG Item Number
E57PS-18UNC8-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57PS-18UNC8-Q
E57PS PROX,18MM,DC,UN,NPN,NC,QD

Series Information

Specifications

Specifications
Manufacturer Part Number E57PS-18UNC8-Q
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton E57PS PROX, 18MM, DC, UNSH, NPN, NC, ST, SN=8MM, QD
Diameter 50.8 mm
Shielding Unshielded
Range 18 mm
Connection Type 4 Pin Micro
Output Type NC NPN
Length 5 "
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs