E57PS-30SNN10-C2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57PS-30SNN10-C2 Eaton Inductive Proximity, E57PS PROX,30MM,DC,SH,NPN,NO,2M CBL

MFG Item Number
E57PS-30SNN10-C2

E57PS-30SNN10-C2 Eaton Inductive Proximity, E57PS PROX,30MM,DC,SH,NPN,NO,2M CBL

MFG Item Number
E57PS-30SNN10-C2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57PS-30SNN10-C2
E57PS PROX,30MM,DC,SH,NPN,NO,2M CBL

Series Information

Specifications

Specifications
Manufacturer Part Number E57PS-30SNN10-C2
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E57PS PROX, 30MM,DC,SH,NPN,NO,ST,SN=10MM,2M CBL
Shielding Shielded
Range 10 mm
Connection Type Cable
Output Type NO NPN
Max Load Current 0.3 A
Net Weight 0.45 lbs
Gross Weight 0.45 lbs