E57PS-30SPN10-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57PS-30SPN10-Q Eaton Inductive Proximity, E57PS PROX,30MM,DC,SH,PNP,NO,QD

MFG Item Number
E57PS-30SPN10-Q

E57PS-30SPN10-Q Eaton Inductive Proximity, E57PS PROX,30MM,DC,SH,PNP,NO,QD

MFG Item Number
E57PS-30SPN10-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57PS-30SPN10-Q
E57PS PROX,30MM,DC,SH,PNP,NO,QD

Series Information

Specifications

Specifications
Manufacturer Part Number E57PS-30SPN10-Q
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E57PS PROX, 30MM,DC,SH,PNP,NO,ST,SN=10MM,QD
Shielding Shielded
Range 10 mm
Connection Type 4 Pin Micro
Output Type NO PNP
Number of Wires 3
Voltage 10-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Net Weight 0 lbs
Gross Weight 0 lbs