Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E57PS-30UPN15-C2 Eaton Inductive Proximity, E57PS PROX,30MM,DC,UN,PNP,NO,2M CBL
MFG Item Number
E57PS-30UPN15-C2
E57PS-30UPN15-C2 Eaton Inductive Proximity, E57PS PROX,30MM,DC,UN,PNP,NO,2M CBL
MFG Item Number
E57PS-30UPN15-C2
This item cannot be canceled or returned
Description
Inductive Proximity, Series
E57PS PROX,30MM,DC,UN,PNP,NO,2M CBL
Specifications
Specifications
| Manufacturer Part Number |
E57PS-30UPN15-C2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E57PS PROX, 30MM, DC, UNSH, PNP, NO, ST, SN=15MM, 2M CBL |
| Shielding |
Unshielded |
| Range |
15 mm |
| Connection Type |
2 Meter Cable |
| Cable Length |
2 m |
| Output Type |
NO PNP |
| Voltage |
10-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
E57PS-30UPN15-C2
Eaton Inductive Proximity