E57SAL18A2E
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57SAL18A2E

Eaton Inductive Proximity, E57 PREMIUM + Series

E57SAL18A2E

Eaton Inductive Proximity, E57 PREMIUM + Series
INDUCTIVE PROX,18MM,2WACDC,UNS,NO,2M CBL
MFG Item Number
E57SAL18A2E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57SAL18A2E
INDUCTIVE PROX,18MM,2WACDC,UNS,NO,2M CBL

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Manufacturer Part Number E57SAL18A2E
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description Inductive Proximity Sensor, E57, Straight, Unshielded, 360° viewable LED, 6.6 ft, 250 mA at 40-240 Vac/20-250 Vdc, <3, PVC, 2-wire AC/DC, NO, 40-250 Vac 50/60 Hz, 20-250 Vdc
Diameter 18 mm
Shielding Unshielded
Power Type AC, DC
Range 8 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-250 VDC, 40-250 VAC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.25 A
Approvals CE, cUL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
E57-18GU08-A
E57-18GU08-A
Eaton Inductive Proximity, GLOBAL Series