E57SAL30A2
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57SAL30A2 Eaton Inductive Proximity, E57 PREMIUM + Series, INDUCTIVE PROX,30MM,2WACDC,SH,NO,2M CBL
MFG Item Number
E57SAL30A2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E57SAL30A2 Eaton Inductive Proximity, E57 PREMIUM + Series, INDUCTIVE PROX,30MM,2WACDC,SH,NO,2M CBL

MFG Item Number
E57SAL30A2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57SAL30A2
INDUCTIVE PROX,30MM,2WACDC,SH,NO,2M CBL

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Manufacturer Part Number E57SAL30A2
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description Eaton E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, dist. 10 mm, 2-Wire AC/DC, NO, 250 mA at 40-240Vac/20-250Vdc, 6.6 Ft. 2m Cable, 40–250 Vac/20–250 Vdc input, Short circuit protected
Diameter 30 mm
Shielding Shielded
Power Type AC, DC
Range 10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-250 VDC, 40-250 VAC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.25 A
Approvals CE, cUL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
E57-30GS10-A
E57-30GS10-A
Eaton Inductive Proximity, GLOBAL Series
BI10-G30-ADZ30X2
BI10-G30-ADZ30X2
Turck Inductive Proximity