E57SAL30A2S5
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57SAL30A2S5

Eaton Inductive Proximity, E57 PREMIUM + Series

E57SAL30A2S5

Eaton Inductive Proximity, E57 PREMIUM + Series
IND. PROX,30MM DIA,SH 2WACDC,NO,5M CBL
MFG Item Number
E57SAL30A2S5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57SAL30A2S5
IND. PROX,30MM DIA,SH 2WACDC,NO,5M CBL

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Manufacturer Part Number E57SAL30A2S5
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description Eaton E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, dist. 10 mm, 2-Wire AC/DC, NO, 250 mA at 40-240Vac/20-250Vdc, 16 Ft5m Cable, 40–250 Vac/20–250 Vdc input, Short circuit protected, Shielded
Diameter 30 mm
Shielding Shielded
Power Type AC, DC
Range 10 mm
Connection Type Cable Connection
Cable Length 5 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-250 VDC, 40-250 VAC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Net Weight 0.7281 lbs
Gross Weight 0.7281 lbs