E57SAL30T111
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57SAL30T111

Eaton Inductive Proximity, E57 PREMIUM + Series

E57SAL30T111

Eaton Inductive Proximity, E57 PREMIUM + Series
327-E4-Y5 30MM SHORT IND PROX 3W DC PNP
MFG Item Number
E57SAL30T111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57SAL30T111
327-E4-Y5 30MM SHORT IND PROX 3W DC PNP

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Manufacturer Part Number E57SAL30T111
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description E57 Premium+ Series Short Body Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, dist. 10 mm, PNP Open Collector, NO, 250 mA at 6-48Vdc, 6.6 Ft. 2m Cable, 6-48 Vdc input, <1 accuracy, Short circuit protected, Shielded, 6.6 Ft. 2m
Diameter 30 mm
Shielding Shielded
Power Type DC
Range 10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 6-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
Alternatives
E57PS-30SPN10-C2
E57PS-30SPN10-C2
Eaton Inductive Proximity
BI10-G30K-AP6X
BI10-G30K-AP6X
Turck Inductive Proximity