E58-18DP100-DDP
Eaton Photoelectric Sensors, E58 HARSH DUTY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E58-18DP100-DDP

Eaton Photoelectric Sensors, E58 HARSH DUTY Series

E58-18DP100-DDP

Eaton Photoelectric Sensors, E58 HARSH DUTY Series
PHOTO SENSOR,4 PPROX,2WDC,DK,CON
MFG Item Number
E58-18DP100-DDP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E58 HARSH DUTY Series
Item #
E58-18DP100-DDP
PHOTO SENSOR,4 PPROX,2WDC,DK,CON

E58 HARSH DUTY Series Information

  • 2 in. ~ 800 ft. Sensing Range
  • 20~132 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's E58 Harsh Duty series was designed to be the most rugged series of photoelectric sensors available. All models feature a durable metal housing built to stand up to against heavy shock and vibration. In addition the 303 stainless steel body is chemically resistant to various products encountered in industrial environments. There is also an optional 316 upgrade available for the body of all sensor models to further improve chemical resistance.

  • Thru‑Beam, Polarized Reflex, and Perfect Prox Models Available
  • Chose from 18mm and 30mm Models
  • Upgrade Options Available for Sensor Bodies and Lenses

Videos

Specifications

Specifications
Manufacturer Part Number E58-18DP100-DDP
Manufacturer Eaton
Product Series E58 HARSH DUTY
Family Series Eaton Photoelectric Sensors, E58 HARSH DUTY Series
Description Eaton harsh-duty sensor, E58 Tubular 18mm Photoelectric Sensor, 0.71 dia., Sensor dist: 4 In, 100 mA max DC, 2 Wire DC, 100 mA at 18-50Vdc, 4 Pin Pigtail M12 Connector input, Auto reset short circuit, Background Suppression, 7 In..18m
Power Type DC
Beam Type Visible Red
Max Range 4 "
Voltage 18-50 VDC
Nominal Voltage 24 VDC, 48 VDC
Connection Type 4 Pin Micro
Operating Mode Dark On
Output Type DMOS/Bipolar
Max Load Current 0.1 A
Composition Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 12K, NEMA 13
Scan Type Background Suppression
Approvals CE, CUL, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
E58-18DP100-ED
E58-18DP100-ED
Eaton Photoelectric Sensors, E58 HARSH DUTY Series