E58-30DPS280-EDP
Eaton Photoelectric Sensors, E58 HARSH DUTY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E58-30DPS280-EDP

Eaton Photoelectric Sensors, E58 HARSH DUTY Series

E58-30DPS280-EDP

Eaton Photoelectric Sensors, E58 HARSH DUTY Series
PHOTO SENSOR,HD,11 PPROX,2WACDC,DK,CON
MFG Item Number
E58-30DPS280-EDP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E58 HARSH DUTY Series
Item #
E58-30DPS280-EDP
PHOTO SENSOR,HD,11 PPROX,2WACDC,DK,CON

E58 HARSH DUTY Series Information

  • 2 in. ~ 800 ft. Sensing Range
  • 20~132 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's E58 Harsh Duty series was designed to be the most rugged series of photoelectric sensors available. All models feature a durable metal housing built to stand up to against heavy shock and vibration. In addition the 303 stainless steel body is chemically resistant to various products encountered in industrial environments. There is also an optional 316 upgrade available for the body of all sensor models to further improve chemical resistance.

  • Thru‑Beam, Polarized Reflex, and Perfect Prox Models Available
  • Chose from 18mm and 30mm Models
  • Upgrade Options Available for Sensor Bodies and Lenses

Videos

Specifications

Specifications
Manufacturer Part Number E58-30DPS280-EDP
Manufacturer Eaton
Product Series E58 HARSH DUTY
Family Series Eaton Photoelectric Sensors, E58 HARSH DUTY Series
Description Eaton harsh-duty sensor, E58 Tubular 30mm Photoelectric Sensor, 1.18 dia, dist. 11 In., 2 Wire, 300 mA at 90-132Vac/18-50Vdc, 3 Pin Dual Key Pigtail Micro Connector, 90-132Vac/18-50Vdc input, Auto reset short circuit
Power Type AC, DC
Beam Type Visible Red
Max Range 11 "
Voltage 18-50 VDC, 90-132 VAC
Nominal Voltage 120 VAC, 24 VDC, 48 VDC
Connection Type 3 Pin Micro
Operating Mode Dark On
Output Type DMOS
Max Load Current 0.3 A
Composition Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 12K, NEMA 13
Scan Type Background Suppression
Approvals CE, CUL, UL
Net Weight 0.2688 lbs
Gross Weight 0.2688 lbs