Cutler‑Hammer's E58 Harsh Duty series was designed to be the most rugged series of photoelectric sensors available. All models feature a durable metal housing built to stand up to against heavy shock and vibration. In addition the 303 stainless steel body is chemically resistant to various products encountered in industrial environments. There is also an optional 316 upgrade available for the body of all sensor models to further improve chemical resistance.
Thru‑Beam, Polarized Reflex, and Perfect Prox Models Available
Chose from 18mm and 30mm Models
Upgrade Options Available for Sensor Bodies and Lenses
Eaton Photoelectric Sensors, E58 HARSH DUTY Series
Description
Eaton harsh-duty sensor, Perfect Prox Photoelectric Sensor, E58, Back Ground Suppression, Straight, 30 mm, Output ON, flashes when latched, M12, 100 mA at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc
Power Type
DC
Beam Type
Visible Red
Max Range
11 "
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
4 Pin Micro
Operating Mode
Light On
Output Type
PNP/NPN
Max Load Current
0.1 A
Composition
Metallic
Protection Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 12K, NEMA 13
Scan Type
Background Suppression
Approvals
CE, CUL, UL
Net Weight
0.265 lbs
Gross Weight
0.525 lbs
Added to cart
E58-30DPS280-HLP
Eaton Photoelectric Sensors, E58 HARSH DUTY Series