E58-30TS250-GA
Eaton Photoelectric Sensors, E58 HARSH DUTY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E58-30TS250-GA

Eaton Photoelectric Sensors, E58 HARSH DUTY Series

E58-30TS250-GA

Eaton Photoelectric Sensors, E58 HARSH DUTY Series
PHOTO SENSOR,HD,TB SOURCE,ACDC,CBL
MFG Item Number
E58-30TS250-GA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E58 HARSH DUTY Series
Item #
E58-30TS250-GA
PHOTO SENSOR,HD,TB SOURCE,ACDC,CBL

E58 HARSH DUTY Series Information

  • 2 in. ~ 800 ft. Sensing Range
  • 20~132 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's E58 Harsh Duty series was designed to be the most rugged series of photoelectric sensors available. All models feature a durable metal housing built to stand up to against heavy shock and vibration. In addition the 303 stainless steel body is chemically resistant to various products encountered in industrial environments. There is also an optional 316 upgrade available for the body of all sensor models to further improve chemical resistance.

  • Thru‑Beam, Polarized Reflex, and Perfect Prox Models Available
  • Chose from 18mm and 30mm Models
  • Upgrade Options Available for Sensor Bodies and Lenses

Videos

Specifications

Specifications
Manufacturer Part Number E58-30TS250-GA
Manufacturer Eaton
Product Series E58 HARSH DUTY
Family Series Eaton Photoelectric Sensors, E58 HARSH DUTY Series
Description Eaton harsh-duty sensor, E58 Harsh Duty, Through Beam, 800 ft range, Straight, 30 mm, Light/dark, Power ON, 6.6 ft, PVC, 20-132 Vac 50/60 Hz, 15-30 Vdc
Power Type AC, DC
Max Range 800 '
Optimum Range 300 '
Voltage 15-30 VDC, 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 48 VAC
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.3 A
Matching Source Unit E58-30TD250-GD, E58-30TD250-GL
Composition Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 12K, NEMA 13
Approvals CE, CUL, UL
Comments Thru-Beam Source
Net Weight 0.4 lbs
Gross Weight 0.45 lbs