Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Photoelectric Sensors, E58 TUBULAR Series
E58CAL18A2R2
Eaton Photoelectric Sensors, E58 TUBULAR Series
E58 PHOTOELEC SW CYL HOUS
MFG Item Number
E58CAL18A2R2
This item cannot be canceled or returned
Description
Photoelectric Sensors, E58 TUBULAR Series
E58 PHOTOELEC SW CYL HOUS
E58 TUBULAR Series Information
8 in. ~ 80 ft. Sensing Range 20~264 VAC or 10~30 VDC 3 Wire Only NPN, PNP, or VMOS Output 18mm Threaded Body The E58 Tubular series photoelectric sensors from Cutler‑Hammer feature threaded bodies with flat sides for flexible mounting options, and solid polyurethane housing for high shock and vibration resistance. All models have NEMA 1, 2, 3, 4, 4X, 6, 12, and 13 enclosure ratings.
Gain adjustment on all models to ensure peak performance Select models have visible beams for quick alignment LED Output Indicator
Specifications
Specifications
Manufacturer Part Number
E58CAL18A2R2
Manufacturer
Eaton
Product Series
E58 TUBULAR
Family Series
Eaton Photoelectric Sensors, E58 TUBULAR Series
Description
Eaton harsh-duty sensor, Eaton E58 Series Tubular Plastic Body Photoelectric Sensor, 0.71 dia, dist 25 Ft., AC: L1 Switched, DC: NPN Open, 300 mA AC/DC at 20-264Vac/15-30Vdc, 9.8 Ft. 3m Cable, 20–264 Vac 50/60 Hz or 15–30 Vdc input
Power Type
AC, DC
Max Range
25 '
Voltage
15-30 VDC, 20-264 VAC
Nominal Voltage
120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Connection Type
Cable
Operating Mode
Dark On
Max Load Current
0.3 A
Composition
Non-Metallic
Protection Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
E58CAL18A2R2
Eaton Photoelectric Sensors, E58 TUBULAR Series