E58CAL18T110D2
Eaton Photoelectric Sensors, E58 TUBULAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E58CAL18T110D2 Eaton Photoelectric Sensors, E58 TUBULAR Series, E58 PHOTOELEC SW CYL HOUS

MFG Item Number
E58CAL18T110D2

E58CAL18T110D2 Eaton Photoelectric Sensors, E58 TUBULAR Series, E58 PHOTOELEC SW CYL HOUS

MFG Item Number
E58CAL18T110D2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E58 TUBULAR Series
Item #
E58CAL18T110D2
E58 PHOTOELEC SW CYL HOUS

E58 TUBULAR Series Information

  • 8 in. ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 3 Wire Only
  • NPN, PNP, or VMOS Output
  • 18mm Threaded Body

The E58 Tubular series photoelectric sensors from Cutler‑Hammer feature threaded bodies with flat sides for flexible mounting options, and solid polyurethane housing for high shock and vibration resistance. All models have NEMA 1, 2, 3, 4, 4X, 6, 12, and 13 enclosure ratings.

  • Gain adjustment on all models to ensure peak performance
  • Select models have visible beams for quick alignment
  • LED Output Indicator

Specifications

Specifications
Manufacturer Part Number E58CAL18T110D2
Manufacturer Eaton
Product Series E58 TUBULAR
Family Series Eaton Photoelectric Sensors, E58 TUBULAR Series
Description Eaton harsh-duty sensor, E58 Series Tubular Plastic Body Photoelectric Sensor, 0.71 dia., Sensor dist: 8 In., 250 mA max DC, NPN Open Collector, NPN: 250 mA at 30Vdc, 9.8 Ft. 3m Cable input, Auto reset short circuit, 10 Ft3m
Power Type DC
Beam Type Infrared
Max Range 8 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type NPN
Max Load Current 0.25 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Net Weight 0.7 lbs
Gross Weight 0.7 lbs