E58CAL18T110E2
Eaton Photoelectric Sensors, E58 TUBULAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E58CAL18T110E2

Eaton Photoelectric Sensors, E58 TUBULAR Series

E58CAL18T110E2

Eaton Photoelectric Sensors, E58 TUBULAR Series
E58 PHOTOELEC SW CYL HOUS
MFG Item Number
E58CAL18T110E2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E58 TUBULAR Series
Item #
E58CAL18T110E2
E58 PHOTOELEC SW CYL HOUS

E58 TUBULAR Series Information

  • 8 in. ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 3 Wire Only
  • NPN, PNP, or VMOS Output
  • 18mm Threaded Body

The E58 Tubular series photoelectric sensors from Cutler‑Hammer feature threaded bodies with flat sides for flexible mounting options, and solid polyurethane housing for high shock and vibration resistance. All models have NEMA 1, 2, 3, 4, 4X, 6, 12, and 13 enclosure ratings.

  • Gain adjustment on all models to ensure peak performance
  • Select models have visible beams for quick alignment
  • LED Output Indicator

Specifications

Specifications
Manufacturer Part Number E58CAL18T110E2
Manufacturer Eaton
Product Series E58 TUBULAR
Family Series Eaton Photoelectric Sensors, E58 TUBULAR Series
Description Eaton harsh-duty sensor, E58 Series Tubular Plastic Body Photoelectric Sensor, Photoelectric, 0.71 diameter, Sensor distance: 80 Ft., Stainless Steel enclosure, 9.8 Ft. 3m Cable input, Thru-Beam, 10 Ft. 3m, Forward Viewing
Power Type DC
Max Range 80 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.1 A
Matching Source Unit E58CAL18T110C2, E58CAL18T111C2, E58CBL18T110C2, E58CBL18T111C2
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Comments Thru-Beam Source
Net Weight 0.4 lbs
Gross Weight 0.4 lbs