Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E58KS5200 Eaton Sensors, MOUNTING BRACKET,HEAVY DUTY,18MM SENSORS
MFG Item Number
E58KS5200
E58KS5200 Eaton Sensors, MOUNTING BRACKET,HEAVY DUTY,18MM SENSORS
MFG Item Number
E58KS5200
This item cannot be canceled or returned
Description
MOUNTING BRACKET,HEAVY DUTY,18MM SENSORS
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Sensors |
| Manufacturer Part Number |
E58KS5200 |
| Description |
Comet and Prism Series Heavy Duty Protective Mounting Bracket |
| Accessory Type |
Bracket |
| Comments |
Adjustable |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.65 lbs |