E58SC10-1000-3-T-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E58SC10-1000-3-T-24 Autonics Encoders, Encoder, Incremental, _y58mm, 10mm

MFG Item Number
E58SC10-1000-3-T-24

E58SC10-1000-3-T-24 Autonics Encoders, Encoder, Incremental, _y58mm, 10mm

MFG Item Number
E58SC10-1000-3-T-24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
E58SC10-1000-3-T-24
Encoder, Incremental, _y58mm, 10mm

Series Information

Specifications

Specifications
Manufacturer Part Number E58SC10-1000-3-T-24
Manufacturer Autonics
Family Series Autonics Encoders
Description Encoder, Incremental, _y58mm, 10mm Shaft Clamping, 1000 PPR, A,B,Z, Totem pole output, 12-24VDC,
Resolution (PPR) 1,000
Shaft/Bore Size 10 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 12-24 VDC
Electrical Output Type Totem Pole
Termination Axial Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Shaft Clamping
Protection Rating IP50
Approvals CE
Net Weight 0.6831 lbs
Gross Weight 0.9256 lbs