E58SS6-2000-3-N-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E58SS6-2000-3-N-5 Autonics Encoders, Encoder, Incremental, _y58mm, 6mm

MFG Item Number
E58SS6-2000-3-N-5

E58SS6-2000-3-N-5 Autonics Encoders, Encoder, Incremental, _y58mm, 6mm

MFG Item Number
E58SS6-2000-3-N-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
E58SS6-2000-3-N-5
Encoder, Incremental, _y58mm, 6mm

Series Information

Specifications

Specifications
Manufacturer Part Number E58SS6-2000-3-N-5
Manufacturer Autonics
Family Series Autonics Encoders
Description Encoder, Incremental, _y58mm, 6mm Shaft Synchro, 2000 PPR, A,B,Z, NPN open collector output, 5VDC
Resolution (PPR) 2,000
Shaft/Bore Size 6 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5 VDC
Electrical Output Type Open Collector
Termination Axial Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Shaft Synchro
Protection Rating IP50
Approvals CE
Net Weight 0.6313 lbs
Gross Weight 0.8706 lbs