E59-30LE22-BD

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E59-30LE22-BD Eaton Inductive Proximity, 30MM EXT RANGE IND PROX SPEC. 3W DC PNP
MFG Item Number
E59-30LE22-BD

E59-30LE22-BD Eaton Inductive Proximity, 30MM EXT RANGE IND PROX SPEC. 3W DC PNP

MFG Item Number
E59-30LE22-BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-30LE22-BD
30MM EXT RANGE IND PROX SPEC. 3W DC PNP

Series Information

Specifications

Specifications
Manufacturer Part Number E59-30LE22-BD
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, Sensor dist 22 mm, PNP NO, 500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc, 4 Pin M12 Pigtail Connector, 6-48 Vdc input, <3 of sensing dist. accuracy, Semi-shielded
Diameter 30 mm
Connection Type M12 Connector
Length 1.18 "
Net Weight 0.375 lbs
Gross Weight 0.375 lbs