Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E59-30LE22-BD Eaton Inductive Proximity, 30MM EXT RANGE IND PROX SPEC. 3W DC PNP
MFG Item Number
E59-30LE22-BD
E59-30LE22-BD Eaton Inductive Proximity, 30MM EXT RANGE IND PROX SPEC. 3W DC PNP
MFG Item Number
E59-30LE22-BD
This item cannot be canceled or returned
Description
Inductive Proximity, Series
30MM EXT RANGE IND PROX SPEC. 3W DC PNP
Specifications
Specifications
Manufacturer Part Number
E59-30LE22-BD
Manufacturer
Eaton
Family Series
Eaton Inductive Proximity
Description
Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 1.18 dia, Sensor dist 22 mm, PNP NO, 500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc, 4 Pin M12 Pigtail Connector, 6-48 Vdc input, <3 of sensing dist. accuracy, Semi-shielded
Diameter
30 mm
Connection Type
M12 Connector
Length
1.18 "
Net Weight
0.375 lbs
Gross Weight
0.375 lbs
E59-30LE22-BD
Eaton Inductive Proximity