E59-A12A104C02-CV

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E59-A12A104C02-CV Eaton Inductive Proximity, ANALOG INDUCTIVE,12MM,SH,020MA+010V,CBL
MFG Item Number
E59-A12A104C02-CV

E59-A12A104C02-CV Eaton Inductive Proximity, ANALOG INDUCTIVE,12MM,SH,020MA+010V,CBL

MFG Item Number
E59-A12A104C02-CV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-A12A104C02-CV
ANALOG INDUCTIVE,12MM,SH,020MA+010V,CBL

Series Information

Specifications

Specifications
Manufacturer Part Number E59-A12A104C02-CV
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton AccuProx Series Tubular Analog Output Inductive Proximity Sensor Enclosure, 0.47 dia, Straight, Sensor dist. 4 mm, Tube: Stainless Steel, 6.6 Ft. 2m Cable, 15-30 Vdc input, < 25um after 1 hour warmup accuracy, Shielded, 6.6 Ft. 2m
Diameter 11.9 mm
Shielding Shielded
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type Analog
Composition Stainless Steel
Length 0.47 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CE, CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs