E59-A12A104C02-CV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E59-A12A104C02-CV Eaton Inductive Proximity, ANALOG INDUCTIVE,12MM,SH,020MA+010V,CBL

MFG Item Number
E59-A12A104C02-CV

E59-A12A104C02-CV Eaton Inductive Proximity, ANALOG INDUCTIVE,12MM,SH,020MA+010V,CBL

MFG Item Number
E59-A12A104C02-CV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-A12A104C02-CV
ANALOG INDUCTIVE,12MM,SH,020MA+010V,CBL

Series Information

Specifications

Specifications
Manufacturer Part Number E59-A12A104C02-CV
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton AccuProx Series Tubular Analog Output Inductive Proximity Sensor Enclosure, 0.47 dia, Straight, Sensor dist. 4 mm, Tube: Stainless Steel, 6.6 Ft. 2m Cable, 15-30 Vdc input, < 25um after 1 hour warmup accuracy, Shielded, 6.6 Ft. 2m
Diameter 11.9 mm
Shielding Shielded
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type Analog
Composition Stainless Steel
Length 0.47 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CE, CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs