E59-M12C110C02-A1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E59-M12C110C02-A1 Eaton Inductive Proximity, IPROX INDUCTIVE,12MM,AC,UN,NO CBL
MFG Item Number
E59-M12C110C02-A1

E59-M12C110C02-A1 Eaton Inductive Proximity, IPROX INDUCTIVE,12MM,AC,UN,NO CBL

MFG Item Number
E59-M12C110C02-A1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-M12C110C02-A1
IPROX INDUCTIVE,12MM,AC,UN,NO CBL

Series Information

Specifications

Specifications
Manufacturer Part Number E59-M12C110C02-A1
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton iProx Sensor, E59, Straight, 12 mm, Unshielded, 360° viewable LED, 2-wire, 6.6 ft, 200 mA at 20-132 V, <3 sensing range, PVC, 2-wire AC, NO, 20-132V
Diameter 11.9 mm
Shielding Unshielded
Range 12 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Stainless Steel
Voltage 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 48 VAC
Status Indicator Yes
Max Load Current 0.2 A
Length 0.47 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
NI8-G12-ADZ32X
NI8-G12-ADZ32X
Turck Inductive Proximity