Series Information
| Manufacturer Part Number | E59-M12C110C02-A1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | Eaton iProx Sensor, E59, Straight, 12 mm, Unshielded, 360° viewable LED, 2-wire, 6.6 ft, 200 mA at 20-132 V, <3 sensing range, PVC, 2-wire AC, NO, 20-132V |
| Diameter | 11.9 mm |
| Shielding | Unshielded |
| Range | 12 mm |
| Connection Type | 2 Meter Cable |
| Cable Length | 2 m |
| Output Type | NO |
| Number of Wires | 2 |
| Composition | Stainless Steel |
| Voltage | 20-132 VAC |
| Nominal Voltage | 120 VAC, 24 VAC, 48 VAC |
| Status Indicator | Yes |
| Max Load Current | 0.2 A |
| Length | 0.47 " |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Approvals | CE, CSA, UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |