E59-M12C110C02-D1S1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E59-M12C110C02-D1S1 Eaton Inductive Proximity, INDUCTIVE SPEED,12MM,DC,UN,NO,CBLB
MFG Item Number
E59-M12C110C02-D1S1

E59-M12C110C02-D1S1 Eaton Inductive Proximity, INDUCTIVE SPEED,12MM,DC,UN,NO,CBLB

MFG Item Number
E59-M12C110C02-D1S1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-M12C110C02-D1S1
INDUCTIVE SPEED,12MM,DC,UN,NO,CBLB

Series Information

Specifications

Specifications
Manufacturer Part Number E59-M12C110C02-D1S1
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 0.47 dia, Sensor dist 10 mm, NPN/PNP Auto Configure, NO, 500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc, 6.6 Ft. 2m Cable, 6-48 Vdc input, <3 of sensing dist. Accuracy
Shielding Unshielded
Range 10 mm
Connection Type Cable
Output Type NO NPN/PNP
Voltage 6-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC, 6 VDC
Max Load Current 0.3 A
Net Weight 0.1438 lbs
Gross Weight 0.1438 lbs