Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E59-M12C110C02-D1S1 Eaton Inductive Proximity, INDUCTIVE SPEED,12MM,DC,UN,NO,CBLB
MFG Item Number
E59-M12C110C02-D1S1
E59-M12C110C02-D1S1 Eaton Inductive Proximity, INDUCTIVE SPEED,12MM,DC,UN,NO,CBLB
MFG Item Number
E59-M12C110C02-D1S1
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
E59-M12C110C02-D1S1
INDUCTIVE SPEED,12MM,DC,UN,NO,CBLB
Specifications
Specifications
Manufacturer Part Number
E59-M12C110C02-D1S1
Manufacturer
Eaton
Family Series
Eaton Inductive Proximity
Description
Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 0.47 dia, Sensor dist 10 mm, NPN/PNP Auto Configure, NO, 500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc, 6.6 Ft. 2m Cable, 6-48 Vdc input, <3 of sensing dist. Accuracy
Shielding
Unshielded
Range
10 mm
Connection Type
Cable
Output Type
NO NPN/PNP
Voltage
6-48 VDC
Nominal Voltage
12 VDC, 24 VDC, 48 VDC, 6 VDC
Max Load Current
0.3 A
Net Weight
0.1438 lbs
Gross Weight
0.1438 lbs
E59-M12C110C02-D1S1
Eaton Inductive Proximity