E59-M12C110D01-D1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E59-M12C110D01-D1 Eaton Inductive Proximity, 12MM IPROX CLONE,DC,UNS 10MM SN,NO MICRO
MFG Item Number
E59-M12C110D01-D1

E59-M12C110D01-D1 Eaton Inductive Proximity, 12MM IPROX CLONE,DC,UNS 10MM SN,NO MICRO

MFG Item Number
E59-M12C110D01-D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-M12C110D01-D1
12MM IPROX CLONE,DC,UNS 10MM SN,NO MICRO

Series Information

Specifications

Specifications
Manufacturer Part Number E59-M12C110D01-D1
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton iProx Sensor, E59, Straight, 12 mm, Unshielded, 360° viewable LED, M12, 3-wire, 300 mA at 6-48 Vdc, 4 pin, <3 sensing range, NPN/PNP auto configure, NO, 6-48 Vdc
Shielding Unshielded
Range 10 mm
Connection Type 4 Pin M12 Connector
Output Type NPN/PNP
Number of Wires 3
Voltage 6-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC, 6 VDC
Max Load Current 0.3 A
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Net Weight 0.065 lbs
Gross Weight 0.125 lbs
Alternatives
BI10-EM30D-VP6X/S120
BI10-EM30D-VP6X/S120
Turck Inductive Proximity