Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E59-M12C110D01-D1 Eaton Inductive Proximity, 12MM IPROX CLONE,DC,UNS 10MM SN,NO MICRO
MFG Item Number
E59-M12C110D01-D1
E59-M12C110D01-D1 Eaton Inductive Proximity, 12MM IPROX CLONE,DC,UNS 10MM SN,NO MICRO
MFG Item Number
E59-M12C110D01-D1
This item cannot be canceled or returned
Description
Inductive Proximity, Series
12MM IPROX CLONE,DC,UNS 10MM SN,NO MICRO
Specifications
Specifications
| Manufacturer Part Number |
E59-M12C110D01-D1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton iProx Sensor, E59, Straight, 12 mm, Unshielded, 360° viewable LED, M12, 3-wire, 300 mA at 6-48 Vdc, 4 pin, <3 sensing range, NPN/PNP auto configure, NO, 6-48 Vdc |
| Shielding |
Unshielded |
| Range |
10 mm |
| Connection Type |
4 Pin M12 Connector |
| Output Type |
NPN/PNP |
| Number of Wires |
3 |
| Voltage |
6-48 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC, 6 VDC |
| Max Load Current |
0.3 A |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.125 lbs |
E59-M12C110D01-D1
Eaton Inductive Proximity