E59-M18A108D01-D3NN

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E59-M18A108D01-D3NN Eaton Inductive Proximity, IPROX INDUCTIVE,18MM,DC,NPN,SH,NONC M12
MFG Item Number
E59-M18A108D01-D3NN

E59-M18A108D01-D3NN Eaton Inductive Proximity, IPROX INDUCTIVE,18MM,DC,NPN,SH,NONC M12

MFG Item Number
E59-M18A108D01-D3NN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-M18A108D01-D3NN
IPROX INDUCTIVE,18MM,DC,NPN,SH,NONC M12

Series Information

Specifications

Specifications
Manufacturer Part Number E59-M18A108D01-D3NN
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, Sensor dist 8 mm, Comple.\ NPN Open Collector, 500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc, 4 Pin M12 Connector, 6-48 Vdc input, <1 of sensing dist. accuracy, Shielded
Diameter 18 mm
Shielding Shielded
Range 8 mm
Connection Type 4 Pin M12 Connector
Output Type NO/NC NPN
Composition Stainless Steel
Voltage 6-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC, 6 VDC
Max Load Current 0.5 A
Length 0.71 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
BI8-M18E-VN4X-H1141
BI8-M18E-VN4X-H1141
Turck Inductive Proximity