Series Information
| Manufacturer Part Number | E59-M18A108D01-D3NN |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, Sensor dist 8 mm, Comple.\ NPN Open Collector, 500 mA at 6-30 Vdc, 300 mA at 32-48 Vdc, 4 Pin M12 Connector, 6-48 Vdc input, <1 of sensing dist. accuracy, Shielded |
| Diameter | 18 mm |
| Shielding | Shielded |
| Range | 8 mm |
| Connection Type | 4 Pin M12 Connector |
| Output Type | NO/NC NPN |
| Composition | Stainless Steel |
| Voltage | 6-48 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC, 6 VDC |
| Max Load Current | 0.5 A |
| Length | 0.71 " |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Approvals | CE, CSA, UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |