Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E59-M18A109A01-A2 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, Sensor dist 8 mm, 300 mA max AC, 2 - Wire AC, NC, 300 mA at 132 Vac, 3 Pin Dual Key Micro Connector, 20-132 Vac input, < 1 of sensing dist. accuracy, Shielded |
| Diameter | 18 mm |
| Shielding | Shielded |
| Range | 8 mm |
| Connection Type | 3 Pin Micro |
| Output Type | NC |
| Number of Wires | 2 |
| Composition | Stainless Steel |
| Voltage | 20-132 VAC |
| Nominal Voltage | 120 VAC, 24 VAC, 48 VAC |
| Status Indicator | Yes |
| Max Load Current | 0.3 A |
| Length | 0.71 " |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Approvals | CE, CSA, UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.17 lbs |