Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E59-M18A109A01P-A1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | Eaton Inductive Proximity Sensor, E59, Straight, Shielded, 360° viewable LED, Micro AC pigtail, 200 mA at 20-132 V, 3 pin, <1 sensing range, 2-wire AC, NO, 20-132V |
| Diameter | 18 mm |
| Shielding | Shielded |
| Connection Type | 3 Pin Micro Pigtail |
| Output Type | NO |
| Number of Wires | 2 |
| Composition | Stainless Steel |
| Voltage | 20-132 VAC |
| Nominal Voltage | 120 VAC, 24 VAC, 48 VAC |
| Status Indicator | Yes |
| Max Load Current | 0.2 A |
| Length | 2.54 " |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Approvals | CE, CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |