E59-M18C116C02-D1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E59-M18C116C02-D1 Eaton Inductive Proximity, IPROX INDUCTIVE,18MM,DC,UN,NO CBL

MFG Item Number
E59-M18C116C02-D1

E59-M18C116C02-D1 Eaton Inductive Proximity, IPROX INDUCTIVE,18MM,DC,UN,NO CBL

MFG Item Number
E59-M18C116C02-D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-M18C116C02-D1
IPROX INDUCTIVE,18MM,DC,UN,NO CBL

Series Information

Specifications

Specifications
Manufacturer Part Number E59-M18C116C02-D1
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton iProx Sensor, E59, Straight, 18 mm, Unshielded, 360° viewable LED, 6.6 ft, 300 mA at 6-48 Vdc, <3 sensing range, PVC, NPN/PNP auto configure, NO, 6-48 Vdc
Diameter 18 mm
Shielding Unshielded
Connection Type Cable
Output Type NO NPN/PNP
Composition Stainless Steel
Voltage 6-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC, 6 VDC
Status Indicator Yes
Max Load Current 0.3 A
Length 18 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs